Shop All Shower & Bathtub Parts
Delta
Stretchable Metal Hose
Mfr # U495D-60-PK
Zoro # G0655019
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Hoses
- Type Faucet
- Finish Chrome
- Depth (In.) 1
- Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U495D-60-PK
- Zoro # G0655019
- UPC # 34449671385
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 1 |
Length | 1 |
Width | 1 |
Height | 60 |
Overall Width (In.) | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 60 |
Details
Tub and Shower Category | Shower Hoses |
Type | Faucet |
Item | Shower Hose Showering Component Faucet |
Finish | Chrome |
Series | Universal Showering Components |
Weight | 0.95 lb |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Delta Stretchable Metal Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 90 St Ell Brass Barstock (5316024)
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- ZORO SELECT 4" Flexible Plastic Tap Saddle Tee, Fits 6" Pipe (TST-4)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058SS)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- DELTA Adjustable, Shower Arm (UA902-PK)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-96)
- Delta Shower & Bathtub Parts