Shop All Sink Drains
Delta
Strainer: Brass, Accessory, Flange and Strainer
Mfr # 72010-AR
Zoro # G8790107
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material of Construction Strainer: Brass
- For Use With Kitchen Sink Applications
- Color/Finish Arctic Stainless
- Finish Arctic Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72010-AR
- Zoro # G8790107
- UPC # 034449701921
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.5 |
Length | 4.5 |
Height | 1.88 |
Depth (In.) | 4.5 |
Overall Height (In.) | 1.88 |
Overall Width (In.) | 4.5 |
Details
Item | Flange and Strainer |
Type | Accessory |
Material of Construction | Strainer: Brass |
For Use With | Kitchen Sink Applications |
Color/Finish | Arctic Stainless |
Finish | Arctic Stainless |
Weight | 0.87 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Kitchen |
Description
Ktchn,Sink Flange and Strainer SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC5)
- ANVIL 1-1/4" x 1-1/4" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039807)
- PARKER Pleated Filter Cartridge, 20 gpm, 0.2 Micron, 2-11/16" O.D., 20 in H (PAB002-20FE-DO)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- T&S BRASS Drain - Rotary (3950)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-AF)
- TORO 12"" POP-UP BODY ONLY (53710)
- Delta Sink Drains