Shop All Sink Drains
This Product is Discontinued
Delta
Stopper Assembly (Discontinued)
Mfr # RP16686NK
Zoro # G8798647
This Product is Discontinued
Key Features
- Color/Finish Luxe Nickel
- Finish Luxe Nickel
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.33 lb
- Overall Width (In.) 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP16686NK
- Zoro # G8798647
- UPC # 034449735063
- Country of Origin United States
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.22 |
Overall Height (In.) | 2.19 |
Depth (In.) | 1.22 |
Details
Item | Stopper Assembly |
Color/Finish | Luxe Nickel |
Finish | Luxe Nickel |
Weight | 0.33 lb |
Series | Other |
Description
Stopper Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.