Shop All Faucet Repair and Maintenance
Delta
StemUnit Assembly SeatSprngBonnet Nut
Mfr # RP78871
Zoro # G8805531
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Delta
- Overall Height (In.) 3
- Valve Type Washerless stem cartridge
- Series Retail Channel Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP78871
- Zoro # G8805531
- UPC # 034449772822
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 3 |
Overall Width (In.) | 3.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.75 |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Valve Type | Washerless stem cartridge |
Series | Retail Channel Product |
Weight | 0.05 lb |
Description
StemUnit Assemb SeatSprngBonnet Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- ZORO SELECT 1-1/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43068)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/EPDM, Lever Handle (BYV14060A0EL000)
- DELTA Delta O-Ring, Kitchen (RP20049)
- DELTA Hardwire Transformer (RP32508)
- DELTA Trim Ring and Gasket (RP70715BL)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DELTA Univer Shwer, Rgh-Prefab PEx Crimp (R10000-PFS-PX)
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- T&S BRASS Four Arm kitchen Handle Parts kit (B-19K)
- Delta Faucet Repair and Maintenance