Shop All Faucet Repair and Maintenance
Delta
Stem Structure-Complete
Mfr # 060034A
Zoro # G0668705
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 060034A
- Zoro # G0668705
- UPC # 778062565309
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Sub-Category | Cartridges & Stems |
Item | Miscellaneous Faucet Repair Part |
Series | Instit Parts |
Weight | 0.3 lb |
Description
Stem Structure-Complete
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058PN)
- NIBCO 1/8" NOM C Copper 90 Degree Close Rough Elbow (U607 1/8)
- PARKER 5/8" Flare Brass Cap 10PK (640F-10)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- DELTA Delta Battery Holder, 6, AA (RP64124)
- DELTA Seats (RP1806)
- DELTA Faucet Repair Kit, Seats And Spring (RP4993)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- CENTRAL BRASS Spout, 14" , Lead Free, C/B (SU-363-MA (LEAD FREE)
- Delta Faucet Repair and Maintenance