Shop All Faucet Repair and Maintenance
Delta
Stem Assembly w/ O-Rings and Nuts
Mfr # RP50366
Zoro # G8323292
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Delta
- Weight 0.68 lb
- Overall Height (In.) 1.97
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50366
- Zoro # G8323292
- UPC # 034449566230
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 1.97 |
Overall Width (In.) | 0.69 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.68 lb |
Series | Other |
Description
Stem Assembly w/ O-Rings and Nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 6-1/2" OD x 0.25" Wall 6061 Seamless Aluminum Tubing 2 ft (45669-2)
- APG 2-1/2" Aluminum Part F (325FAL)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140NBG)
- DELTA Ceramic, Seats and Seals 2 (RP10700)
- DELTA Delta Diverter Assembly (RP19653)
- DELTA Cassidy Escutcheon (RP71545PNPR)
- DELTA Spout O-Ring Repair Kit, Rubber (RP2055)
- DELTA Other: A/C Power Supply (EP102157)
- DELTA Spray, Hose And Diverter Assembly (RP54235)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 18 in.L, Gray (04-18-M-N)
- Delta Faucet Repair and Maintenance