Shop All Showerhead and Tub Accessories
Delta
Square Wall Elbow for Hand Shower
Mfr # 50570-BL
Zoro # G8798601
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 1.06
- Length 1.06
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50570-BL
- Zoro # G8798601
- UPC # 034449838122
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.06 |
Length | 1.06 |
Height | 2.13 |
Width | 2.13 |
Overall Height (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Details
Type | Faucet |
Finish | Matte Black |
Item | Trim Repair Part Faucet |
Weight | 0.45 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Square Wall Elbow for Hand Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cold Color Index, Plastic (59454002)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG PVC 3X3X2""H (PVC005021400)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim Venetian Bronze (T14259-RB)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- DELTA 22 (T27867-RB)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- DELTA Cassidy 6-Setting 3-Port Diverter Trim - Less Handle (T11997-PNLHP)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- Delta Showerhead and Tub Accessories