Shop All Faucet Repair and Maintenance
Delta
Square Body Spray Trim, Matte Black Flush
Mfr # T50210-BL
Zoro # G7824067
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.0 gpm
- Mounting Type Flush
- Shower Head Type Squre Body Spray
- Height 3.5
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T50210-BL
- Zoro # G7824067
- UPC # 034449838702
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 3.5 |
Width | 3.5 |
Depth | 13/32" |
Length | 3.78 |
Details
Item | Square Body Spray Trim |
Flow Rate | 1.0 gpm |
Mounting Type | Flush |
Finish | Matte Black |
Shower Head Type | Squre Body Spray |
Standards | ASME A112.18.1 / CSA B125.1 |
Type | Faucet |
Function | Showering Component |
Series | Other |
GPM | 1.00 |
Mfr. Series | Excluded |
Description
HydraChoice(R) Square Body Spray Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF6-1-24X25)
- GATES Quick Disconnect Coupler-G949 Series Coupl/Adapter, G94911-0808 (G94911-0808)
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7822)
- DELTA Delta Instit Parts Dual Driver Board H2O (061252A)
- DELTA Laminar Outlet (061203A)
- DELTA Seats (RP1806)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets (R22000)
- DELTA Delta Instit Parts 10331 O-Rings, Quant (060082A)
- T&S BRASS Washer, Seat, Push Button, Gray For - Part# Ts22X (TS22X)
- Delta Faucet Repair and Maintenance