Shop All Faucet Repair and Maintenance
Delta
SprayNipple Cap Quick Connect
Mfr # RP40301
Zoro # G8806609
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Other
- Overall Height (In.) 1.22
- Overall Width (In.) 0.75
- Manufacturers Warranty Length Limited Lifetime Warranty
- Depth (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40301
- Zoro # G8806609
- UPC # 034449483896
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 1.22 |
Overall Width (In.) | 0.75 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Depth (In.) | 0.75 |
Details
Item | Miscellaneous Faucet Repair Part |
Series | Other |
Weight | 0.055 lb |
Description
SprayNipple Cap Quick Connect
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size (82200N-08)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 30 psi (6010DCM01-KM-30)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- PROSOURCE Exclusively Orgill Pipe Coupling, 2 in, Threaded, Malleable Steel, SCH 40 Schedule, 300 psi Pressure (21-2G)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Pair of Tub and Shower Faucet O-Rings (RP14414)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- DELTA Single Hole Ceramic Cartridge (RP34322)
- DELTA Spout O-Ring Set, Waterfall Series (RP22934)
- T&S BRASS Hot Spindle Assembly (002710-40)
- Delta Faucet Repair and Maintenance