Shop All Faucet Repair and Maintenance
Delta
Spray, Hose And Diverter Assembly
Mfr # RP54235
Zoro # G0668827
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hoses Assembly
- Fits Brand Delta
- Finish Chrome
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Collinsâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP54235
- Zoro # G0668827
- UPC # 34449593168
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Sub-Category | Hoses Assembly |
Fits Brand | Delta |
Finish | Chrome |
Item | Side Spray Repair Part Faucet |
Series | Collinsâ„¢ |
Function | Repair Part |
Type | Faucet |
Weight | 0.575 lb |
Mfr. Series | DiamondValve |
Description
Spray, Hose And Diverter Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD5)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- DELTA Faucet Ball Assembly, Stainless Steel (RP212)
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- DELTA Battery Holder (060681A)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- GERBER PLUMBING Viper 1-Handle Valve Trim Kit in Chrome with Treysta Cartridge Valve Not Included (G00G9150TC)
- Delta Faucet Repair and Maintenance