Shop All Faucet Repair and Maintenance
Delta
Spray Assembly, Pull-Down
Mfr # RP64069AR
Zoro # G8798260
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pull-Down Spray
- Fits Brand Delta
- Finish Arctic Stainless
- Width 1.13
- Length 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP64069AR
- Zoro # G8798260
- UPC # 034449649063
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.13 |
Length | 1.63 |
Height | 2.75 |
Overall Height (In.) | 2.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.13 |
Depth (In.) | 1.63 |
Details
Sub-Category | Pull-Down Spray |
Fits Brand | Delta |
Finish | Arctic Stainless |
Item | Kitchen Wand Repair Part Faucet |
Weight | 0.02 lb |
Function | Repair Part |
Type | Faucet |
Series | Trinsic® |
Mfr. Series | DiamondValve |
Description
Spray Assembly,Pull-Down
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Connection Nipple Chrome (47363000)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- DIXON Hydrant Gate Valve BR, 2-1/2", FNSTxMNST (UHGV250F)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7150401)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16" (RP24096)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Other: A/C Power Supply (EP102157)
- DELTA Delta Battery Holder, 6, AA (RP64124)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- DELTA Delta Instit Parts Override Button (060679A)
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- Delta Faucet Repair and Maintenance