Shop All Faucet Repair and Maintenance
Delta
Spray Assembly, Pull-Down
Mfr # RP64069
Zoro # G8323137
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Pull-Down Spray
- Fits Brand Delta
- Finish Chrome
- Width 1.13
- Length 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64069
- Zoro # G8323137
- UPC # 034449649056
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.13 |
Length | 1.63 |
Height | 2.75 |
Overall Width (In.) | 1.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.75 |
Details
Sub-Category | Pull-Down Spray |
Fits Brand | Delta |
Finish | Chrome |
Item | Kitchen Wand Repair Part Faucet |
Weight | 0.31 lb |
Type | Faucet |
Function | Repair Part |
Series | Trinsic® |
Mfr. Series | DiamondValve |
Description
Spray Assembly,Pull-Down
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Quick Connect (1343239)
- EVERFLOW Icemaker Replacement Valve 1/2" SWT/MIP Inlet x 1/4" Compression Outlet, Lead Free Brass (545T)
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts (7511)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- DELTA Wand Assembly, Finish: Arctic Stainless (RP90841AR)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- DELTA Delta Commercial Instit Parts: Gooseneck/Rigid Spout Repair Parts Kit (060026A)
- CHICAGO FAUCET Nut (1-246JKCP)
- Delta Faucet Repair and Maintenance