Shop All Faucet Accessories
Delta
Spray Assembly, Pull-Down Kitchen
Mfr # RP52140
Zoro # G8323119
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Height 2.38
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Width 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP52140
- Zoro # G8323119
- UPC # 034449805421
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.38 |
Overall Height (In.) | 2.38 |
Overall Width (In.) | 2.38 |
Depth (In.) | 2.75 |
Length | 2.75 |
Details
Item | Spray Assembly,Pull-Down Kitchen |
Finish | Chrome |
Type | Faucet |
CEC Compliant | F |
Series | Talbott™ |
Weight | 0.125 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Spray Assembly,Pull-Down Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- SHARKBITE Reducing Coupling, 1/2 x 3/4 in, Barb (UC058LFA)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16151)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- DELTA Delta Set Screw (RP25620)
- DELTA Delta Pivotal 8 Inch Escut, Gasket Studs and Mount Hardware Arctic St (RP92233AR)
- DELTA Metal Glass Rinser (GR250-AR)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- DELTA Delta Innovations Metal Lever Handle Accent Set Polished Brass (A64PB)
- MOEN Filter Screen (174066)
- Delta Faucet Accessories