Shop All Faucet Accessories
Delta
Spray Assembly, Pull-Down Kitchen
Mfr # RP51480RB
Zoro # G8323143
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Type Faucet
- Height 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP51480RB
- Zoro # G8323143
- UPC # 034449578783
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 1 |
Width | 1 |
Length | 1 |
Overall Height (In.) | 1 |
Overall Width (In.) | 1 |
Depth (In.) | 1 |
Details
Item | Spray Assembly,Pull-Down Kitchen |
Finish | Venetian Bronze |
Type | Faucet |
Series | Leland® |
Weight | 0.65 lb |
Function | Repair Part |
Mfr. Series | NoLeadBrass |
Description
Spray Assembly,Pull-Down Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- SPEAKMAN Flex Hose Set, Stainless Steel (A-HOSES)
- MOEN Extension Kit (155656)
- DELTA Delta Metal Lever Handle Set - Roman Tub Chrome (H615)
- DELTA Delta Cartridge Assembly - Temp2O Tub & Shower (EP78407)
- DELTA Delta Signature Pullouts Wand Assembly - Pull-Out - 1.5 GPM Stainless (RP60732SS)
- DELTA Kitchen Air Gap (72020-BL)
- DELTA Delta Innovations Metal Lever Handle Accent Set Polished Brass (A64PB)
- DELTA Delta Innovations Metal Lever Handle - Less Accent Chrome (H14)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 14", 2.2 GPM Flow Rate (BKF-HSPT-14-G)
- Delta Faucet Accessories