Shop All Faucet Accessories
Delta
Spray Assembly, Pull-Down Kitchen
Mfr # RP51480
Zoro # G8798507
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 1
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Width 1
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP51480
- Zoro # G8798507
- UPC # 034449578769
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 1 |
Length | 1 |
Overall Height (In.) | 1 |
Overall Width (In.) | 1 |
Depth (In.) | 1 |
Details
Item | Spray Assembly,Pull-Down Kitchen |
Finish | Chrome |
Type | Faucet |
Series | Leland® |
Weight | 0.12 lb |
Mfr. Series | NoLeadBrass |
Function | Repair Part |
Description
Spray Assembly,Pull-Down Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Inverted Flare x MNPS Brass Union 10PK (42IFHD-6)
- BECK 1/2" x 10" Black Pipe Nipple Sch 80 (0332617604)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- BRADLEY Robe Hook, Double, Satin SS (9124-000000)
- DELTA Spray Assembly, Pull-Down Kitchen (RP51480RB)
- DELTA Universal Showr, SglSet, Raincan ShwrHd Ch (RP50841)
- DELTA Two Handle, Flexible Mount Not Applicable (R2707)
- DELTA Side Spray and Hose Assembly (RP53880RB)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- DELTA Metal Glass Rinser (GR250-AR)
- MOEN Mixing Valve, Chrome, Incl Check Valves (104424)
- Delta Faucet Accessories