Shop All Faucet Repair and Maintenance
Delta
Spray and Hose Assembly, Pull-Down
Mfr # RP82119RB
Zoro # G8323049
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hoses Assembly
- Fits Brand Delta
- Finish Venetian Bronze
- Width 2.25
- Overall Width (In.) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP82119RB
- Zoro # G8323049
- UPC # 034449840118
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.25 |
Overall Width (In.) | 2.25 |
Length | 2.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 3 |
Overall Height (In.) | 3 |
Depth (In.) | 2.25 |
Details
Sub-Category | Hoses Assembly |
Fits Brand | Delta |
Finish | Venetian Bronze |
Item | Kitchen Wand Repair Part Faucet |
Function | Repair Part |
Series | Valdosta® |
Type | Faucet |
Weight | 0.76 lb |
Mfr. Series | Excluded |
Description
Spray and Hose Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (105 3/4)
- DURA FAUCET RV SHOWER HEAD & HOSE - WHITE (DF-SA130-WT)
- ZORO SELECT 8" Socket PVC Cap Schedule 40 (447080)
- OLYMPIA FAUCETS Ceramic Cartridge (OP-320002)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- DELTA Delta Cam Assembly, Lever (RP61)
- DELTA Delta O-Ring, Kitchen (RP20049)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- Delta Faucet Repair and Maintenance