Shop All Faucet Repair and Maintenance
Delta
Spout O-Ring Set, Waterfall Series
Mfr # RP22934
Zoro # G2722474
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Delta
- Material Resin
- Material of Construction Resin
- For Use With Delta 172, 173, 174, 176, and 178 Waterfall Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP22934
- Zoro # G2722474
- UPC # 034449272186
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 1.16 |
Overall Height (In.) | 0.16 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Depth (In.) | 1.16 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Delta |
Material | Resin |
Material of Construction | Resin |
For Use With | Delta 172, 173, 174, 176, and 178 Waterfall Series |
Item | Miscellaneous Faucet Repair Part |
For Use With Mfr. Model Number | 173,174, 176,178, Delta 172 |
Series | Waterfall |
Weight | 0.008 lb |
Description
O-Ring, For Use With Mfr. Model Number 173,174, 176,178, Delta 172
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- MILWAUKEE TOOL 3/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652R)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- ELKAY Sink, Bowl (D233194)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- DELTA Wand Assembly, Pull-Out, Finish: Stainless (RP47152SS)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- DELTA Button, Red and Blue (RP28906)
- MOEN Hose Kit, #150259Cst (150259CST)
- Delta Faucet Repair and Maintenance