Shop All Faucet Repair and Maintenance
Delta
Spout O-Ring Repair Kit, Rubber
Mfr # RP2055
Zoro # G3646736
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material Rubber
- Finish Black
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP2055
- Zoro # G3646736
- UPC # 034449020558
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/2 in |
Length (In.) | 1 1/2 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | Rubber |
Finish | Black |
Material of Construction | Rubber |
Includes | (2) Thick O-Rings and (1) Thin O-Ring |
For Use With | Delta 2 Handle Non-DST Kitchen Faucets |
Handle Type | 2 Handle |
Item | Miscellaneous Faucet Repair Part |
For Use With Mfr. Model Number | 81210-SBS, 81230-SBS |
Series | Other |
ADA Compliant | No |
Weight | 0.03 lb |
Description
O-Ring, For Use With Mfr. Model Number 81210-SBS, 81230-SBS, Includes (2) Thick O-Rings and (1) Thin O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND15)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- BLANCO Liven Dual Mount Laundry Sink - Coal Black (442924)
- ZORO SELECT PVC Pipe, 1 1/2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800150PG1000)
- DELTA Seats (RP1806)
- DELTA Delta Classic Gasket, Centerset (RP70542)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets (R22000)
- DELTA Bonnet Cap, Finish: Venetian Bronze (RP51502RB)
- DELTA Nut and Wrench (RP11722)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- KOHLER Cover Assembly (1318200)
- Delta Faucet Repair and Maintenance