Shop All Showerhead and Tub Accessories
Delta
Splash Guards, Shower
Mfr # 76814WH
Zoro # G8322452
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Depth (In.) 5.5
- Weight 0.25 lb
- Series Universal Showering Components
- Overall Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 76814WH
- Zoro # G8322452
- UPC # 034449711357
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 5.5 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.69 |
Details
Finish | White |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.25 lb |
Series | Universal Showering Components |
Description
Splash Guards,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- DELTA Square Wall Elbow for Hand Shower (50570-BL)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- DELTA Trim Ring, Base and Gasket (RP52610AR)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- Delta Showerhead and Tub Accessories