Shop All Solenoid Valves
Delta
Solenoid Assembly, Kitchen
Mfr # EP74855XX
Zoro # G8797253
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 9
- Width 9
- Weight 0.75 lb
- Overall Height (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # EP74855XX
- Zoro # G8797253
- UPC # 034449746403
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Height | 2.5 |
Length | 9 |
Width | 9 |
Overall Height (In.) | 2.5 |
Depth (In.) | 9 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Overall Width (In.) | 9 |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.75 lb |
Series | Other |
Type | Faucet |
Function | Repair Part |
Mfr. Series | DiamondValve |
Description
Solenoid Assembly,Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF P TRAP FLR DRAIN PVC2"" (800-PPK)
- DELTA Three and 6 Set, Diverter Rough (R11000)
- ELKAY Elkay Kit - Push Button 4400 Series Ftn (98682C)
- LEGEND VALVE 3/4" T-4501 IPS INSERT STIFF. (313-414)
- DELTA Solenoid Holder (060908A)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- DELTA Solenoid Assemb-Ktch (EP74855)
- MAC 24V-DC 1/8IN NPT SOLENOID VALVE (161B-501JB)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- VELVAC Solenoid Valve, Int. Pilot, 4-Way (320181)
- Delta Solenoid Valves