Shop All Solenoid Valves
Delta
Solenoid Assembly, Bathroom
Mfr # EP75386
Zoro # G8797229
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8 lb
- Manufacturers Warranty Length Electronic Faucet 5-year Limited Warranty
- Depth (In.) 1.25
- Overall Height (In.) 2.5
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # EP75386
- Zoro # G8797229
- UPC # 034449746458
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Depth (In.) | 1.25 |
Overall Height (In.) | 2.5 |
Overall Width (In.) | 7 |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.8 lb |
Series | Other |
Description
Solenoid Assembly,Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLW9)
- KOHLER Devonshire Towel Ring (10557-PB)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-CP)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- DELTA Solenoid Holder (060908A)
- DELTA Solenoid Assemb-Ktch (EP74855)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Open, 3/4 in Pipe Size (8267G023)
- SIEMENS E.P. 24V. 3-WAY VALVE (265-1021)
- GC VALES S211Uf02N5Eg5 120V 3/4" Npt. (S211UF02N5)
- Delta Solenoid Valves