Shop All Solenoid Valves
Delta
Solenoid Assembly, Bathroom
Mfr # EP74857
Zoro # G8322507
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.75 lb
- Overall Width (In.) 9
- Depth (In.) 9
- Overall Height (In.) 2.5
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # EP74857
- Zoro # G8322507
- UPC # 034449746434
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Overall Width (In.) | 9 |
Depth (In.) | 9 |
Overall Height (In.) | 2.5 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.75 lb |
Series | Other |
Description
Solenoid Assembly,Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-2-0)
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- TECTITE BY APOLLO 1 in. IPS Brass Push-to-Connect x 1 in. CTS Street Transition Adapter (FSBIPSSTEM1)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- DELTA Solenoid Assemb-Ktch (EP74855)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- DELTA Solenoid Holder (060908A)
- ASCO 8210G014 120/60 Vac 1" Npt. (8210G014)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021)
- Delta Valves