Shop All Solenoid Valves
Delta
Solenoid Assemb-Ktch
Mfr # EP74855
Zoro # G8322513
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 9
- Width 9
- Weight 0.75 lb
- Manufacturers Warranty Length Electronic Faucet 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # EP74855
- Zoro # G8322513
- UPC # 034449746397
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Height | 2.5 |
Length | 9 |
Width | 9 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Overall Width (In.) | 9 |
Overall Height (In.) | 2.5 |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.75 lb |
Series | Other |
Mfr. Series | DiamondValve |
Type | Faucet |
Function | Repair Part |
Description
Solenoid Assemb-Ktch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE - LAKE HAVASU AZ Sterilite - Lake Havasu AZ 14138606 3 Layer Stack & Carry Box Blue (14138606)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SMU120)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/EPDM (WCV1800E)
- DELTA Solenoid Holder (060908A)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- DELTA Solenoid Adapter, Gen 3 (RP75193)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8210B059)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G075)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 5 psi Min Op Pressure Differential (8210G002)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- Delta Solenoid Valves