Shop All Solenoid Valves
Delta
Solenoid Adapter, Gen 3
Mfr # RP75193
Zoro # G8322470
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 2.44
- Manufacturers Warranty Length Electronic Faucet 5-year Limited Warranty
- Weight 0.156 lb
- Depth (In.) 0.81
- Overall Width (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP75193
- Zoro # G8322470
- UPC # 034449834742
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Overall Height (In.) | 2.44 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Depth (In.) | 0.81 |
Overall Width (In.) | 0.94 |
Details
Item | Electronic Part Repair Part Faucet |
Weight | 0.156 lb |
Series | Other |
Description
Solenoid Adapter,Gen 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wtr Htr Element 240/4500 Screw (02583)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- DELTA Solenoid Assemb-Ktch (EP74855)
- DELTA Solenoid Holder (060908A)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8214G281-24/DC)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- Delta Valves