Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispnsr-Base w/Gasket
Mfr # RP21907AR
Zoro # G8322391
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 2
- Height 0.25
- Weight 0.104 lb
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP21907AR
- Zoro # G8322391
- UPC # 034449770101
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Width | 2 |
Length | 2 |
Height | 0.25 |
Depth (In.) | 2 |
Spout Length | 1/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2 |
Overall Height (In.) | 0.25 |
Details
Item | Mounting Hardware Repair Part Accessory |
Finish | Arctic Stainless |
Weight | 0.104 lb |
Series | Trinsic® |
Type | Accessory |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Soap/Lotion,Dispnsr-Base w/Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- SHURTECH BRANDS Adhesive Tub Treads 663138 (SH308867)
- CHICAGO FAUCET Nut And Stem (2500-024JKCP)
- SPEAKMAN Echo Replacement Shower Valve Cartridge (RPG05-34937)
- DELTA Delta Peerless Apex Soap Dispenser, Chrm (RP93100)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- DELTA Soap/Lotion, Dispenser (RP1001)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543RB)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- Delta Sink Soap Dispensers