Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP50781SP
Zoro # G8796903
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.65 lb
- Height 2.75
- Length 4.5
- Width 2.25
- Sub-Category Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50781SP
- Zoro # G8796903
- UPC # 034449793391
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 2.75 |
Length | 4.5 |
Width | 2.25 |
Depth (In.) | 4.5 |
Overall Height (In.) | 2.75 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 2.25 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Weight | 0.65 lb |
Finish | Spotshield Stainless |
Sub-Category | Kitchen Faucets |
Series | DeLuca™ |
Number of Holes | 3 or 4-hole 8" installation |
Mfr. Series | Excluded |
Type | Accessory |
Function | Dispenser / Dish |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-552)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- DELTA Soap/Lotion, Dispenser (RP50781)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543RB)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- KOHLER Body Assembly, Transitional (1041656-CP)
- Delta Sink Soap Dispensers