Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP1002CZ
Zoro # G8796897
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.945 lb
- Height 3
- Finish Champagne Bronze
- Width 2.38
- Length 4.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP1002CZ
- Zoro # G8796897
- UPC # 034449645072
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 3 |
Width | 2.38 |
Length | 4.69 |
Depth (In.) | 4.69 |
Overall Width (In.) | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Weight | 0.945 lb |
Finish | Champagne Bronze |
Sub-Category | Kitchen Faucets |
Type | Accessory |
Series | Other |
Mfr. Series | Excluded |
Function | Dispenser / Dish |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4-CP)
- KOHLER Aerator Kit (1331301)
- US HARDWARE Bathtub Spout W/Diverter (P-526C)
- ELKAY Elkay Drinking Fountain Head (92715c)
- DELTA Soap Dispenser (RP90355RB)
- DELTA Soap/Lotion, Dispenser (RP50781)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543RB)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- Delta Sink Soap Dispensers