Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP1001SS
Zoro # G8322358
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 4.16
- Width 2
- Sub-Category Kitchen Faucets
- Height 2.75
- Overall Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP1001SS
- Zoro # G8322358
- UPC # 034449451765
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Depth (In.) | 4.16 |
Width | 2 |
Height | 2.75 |
Overall Width (In.) | 2 |
Overall Height (In.) | 2.75 |
Spout Length | 3-5/32 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 4.16 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Stainless |
Sub-Category | Kitchen Faucets |
Series | Other |
Weight | 0.66 lb |
Number of Holes | Single hole installation |
Mfr. Series | Excluded |
Function | Dispenser / Dish |
Type | Accessory |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Extended Male Elbow, 6mm x M5 x 0.8 (PLL06-M5)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- MOEN Posi-Temp(R) Valve Trim Mediterranean Bronze (T2121BRB)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- DELTA Soap Dispenser (RP90355RB)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- DELTA Delta Peerless Apex Soap Dispenser, Chrm (RP93100)
- SOAP LIFT Soap Lift White (SL05WHT)
- Delta Sink Soap Dispensers