Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP1001KS
Zoro # G8797177
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.694 lb
- Finish Black Stainless
- Width 2
- Length 4.16
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP1001KS
- Zoro # G8797177
- UPC # 034449851442
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Width | 2 |
Length | 4.16 |
Height | 2.75 |
Depth (In.) | 4.16 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 3-5/32 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Weight | 0.694 lb |
Finish | Black Stainless |
Sub-Category | Kitchen Faucets |
Number of Holes | Single hole installation |
Series | Other |
Function | Dispenser / Dish |
Mfr. Series | Excluded |
Type | Accessory |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD114)
- BEMIS Elg Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood (7B1500EC 464)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726112)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- DELTA Soap/Lotion, Dispenser (RP50781SP)
- DELTA Soap/Lotion, Dispenser Arctic SS (RP1001AR)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- DELTA Delta Allora Soap/Lotion Dispenser, Body (RP47888)
- DELTA Other Soap / Lotion Dispenser (RP1001RB)
- MOEN Matte Black (3942BL)
- Delta Sink Soap Dispensers