Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser
Mfr # RP1001BL
Zoro # G8797061
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucets
- Height 2.75
- Depth (In.) 4.16
- Width 2
- Overall Height (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP1001BL
- Zoro # G8797061
- UPC # 034449485609
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 2.75 |
Depth (In.) | 4.16 |
Width | 2 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2 |
Spout Length | 3-5/32 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 4.16 |
Details
Item | Soap Dispenser Dispenser / Dish Accessory |
Finish | Matte Black |
Sub-Category | Kitchen Faucets |
Series | Other |
Number of Holes | Single hole installation |
Weight | 0.66 lb |
Type | Accessory |
Function | Dispenser / Dish |
Mfr. Series | Excluded |
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF60-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3268)
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way, Seat Material: RTFE (E2S25AJE21H)
- MURDOCK Water Cooler Filter, Fits Brand Murdock (7012-313-000)
- DELTA Trinsic Metal Soap Dispenser (RP100734)
- DELTA 22 (RP100737AR)
- DELTA Soap/Lotion, Dispenser Arctic SS (RP1001AR)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813SP)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- Delta Sink Soap Dispensers