Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser-Pump Head
Mfr # RP21905SS
Zoro # G8322400
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Length 3.59
- Width 0.88
- Height 3.94
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP21905SS
- Zoro # G8322400
- UPC # 034449451871
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length | 3.59 |
Width | 0.88 |
Height | 3.94 |
Depth (In.) | 3.59 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 0.88 |
Spout Length | 3-15/16 |
Overall Height (In.) | 3.94 |
Details
Item | Soap Dispenser Repair Part Accessory |
Finish | Stainless |
Material | Brass |
Weight | 0.352 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Type | Accessory |
Description
Soap/Lotion,Dispenser-Pump Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- ZORO SELECT 1" FNPT 304/304L SS 90 Degree Elbow (2000300112)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- DELTA Trinsic Metal Soap Dispenser (RP100734AR)
- DELTA Trinsic Metal Soap Dispenser (RP100734)
- DELTA Soap Dispenser (RP90355RB)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632AR)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- Delta Sink Soap Dispensers