Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser-Pump Head
Mfr # RP21905
Zoro # G8797159
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.59
- Width 0.88
- Weight 0.348 lb
- Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP21905
- Zoro # G8797159
- UPC # 034449263153
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Length | 3.59 |
Width | 0.88 |
Height | 3.94 |
Depth (In.) | 3.59 |
Overall Width (In.) | 0.88 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Spout Length | 3-15/16 |
Overall Height (In.) | 3.94 |
Details
Item | Soap Dispenser Repair Part Accessory |
Weight | 0.348 lb |
Material | Brass |
Finish | Chrome |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Type | Accessory |
Description
Soap/Lotion,Dispenser-Pump Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/2 in Pipe Size (850-005)
- PARKER 1/4" FNPT x MNPT x FNPT 316 SS Street Tee (4-4-4 ST-SS)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless (T14259-SS)
- DELTA Delta Allora Soap/Lotion Dispenser, Body (RP47888)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Soap/Lotion, Dispenser Body Assemb (RP44479)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543RB)
- DELTA Soap/Lotion Dispenser (RP91950AR)
- TATARA GROUP Hudson Copper SoapLotion Pump 3PK (HSC6H)
- Delta Sink Soap Dispensers