Shop All Sink Soap Dispensers
Delta
Soap/Lotion, Dispenser Body Assemb
Mfr # RP44479SS
Zoro # G8797131
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height 11
- Length 4
- Width 5
- Weight 0.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP44479SS
- Zoro # G8797131
- UPC # 034449567275
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 11 |
Length | 4 |
Width | 5 |
Depth (In.) | 4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11 |
Overall Width (In.) | 5 |
Details
Item | Soap Dispenser Kitchen Accessory |
Finish | Stainless |
Weight | 0.25 lb |
Number of Holes | Single hole installation |
Series | Tunbridge™ |
Mfr. Series | Excluded |
Function | Kitchen |
Type | Accessory |
Description
Soap/Lotion,Dispenser Body Assemb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY3)
- HONEYWELL Am100C-1Lf 1/2" Npt Mixing Valve (AM100C-1LF)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0250031-NT-25)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- DELTA Soap/Lotion, Dispenser (RP71543PN)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- DELTA Soap/Lotion, Dispenser (RP50781RB)
- BIG ASS BRICK SOAP MEN SOAP ACCOMPLSHMNT (03BLACK1)
- Delta Sink Soap Dispensers