Shop All Kitchen Faucets
Delta
Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet
Mfr # 9197-RB-DST
Zoro # G4020613
Free Shipping & Returns
$647.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Venetian Bronze
- Number of Handles 1
- Faucet Operation Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9197-RB-DST
- Zoro # G4020613
- UPC # 34449692694
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-3/8 |
Overall Height (In.) | 15.5 |
Depth (In.) | 12.5 |
Overall Width (In.) | 10.25 |
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 8" |
Finish | Venetian Bronze |
Number of Handles | 1 |
Faucet Operation | Smooth |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Euro-Motion Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Flow Rate (GPM) | 1.80 |
Series | Cassidy |
Valve Type | Euromotion DIAMOND(TM) Valve |
CEC Compliant | T |
Weight | 7.16 lb |
Description
Delta Cassidy Single Handle Pull-Down Kitchen Faucet with ShieldSpray® Technology Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-AR-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- DELTA 4" Mount, Commercial 3 Hole Single Handle Centerset Lav Faucet (B510LF)
- DELTA Collins Single Handle Kitchen Faucet with Spray (441-SS-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075.0000 (BU29075.0000)
- Delta Kitchen Faucets