Shop All Shower Heads
Delta
Slide Bar Hand Shower, Stainless, Wall
Mfr # 57051-SS
Zoro # G7825984
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stretchable Metal Hose, Wall Bar
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant No
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57051-SS
- Zoro # G7825984
- UPC # 034449642545
- Country of Origin China
- Category Shower Heads
Details
Includes | Stretchable Metal Hose, Wall Bar |
Item | Slide Bar Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Stainless |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Description
Premium Single-Setting Slide Bar Hand Sh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Bulkhead Union, Gas, N2700-LN (N2700-LN-05-05-SS)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- DELTA Universal Showering Components ActivTouch Hand Shower / Shower Head Combo Pack (58968-PK)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- DELTA Ashlyn Monitor 14 Series Shower Trim - Less Head (T14264-BLLHD)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- Delta Shower Heads