Shop All Shower Faucets
Delta
Slide Bar Hand Shower, Stainless, Wall
Mfr # 57021-SS
Zoro # G7823498
product price: $439.60
/ea
Free Shipping & Returns
$439.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stretchable Metal Hose, Wall Bar
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant No
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57021-SS
- Zoro # G7823498
- UPC # 034449642613
- Country of Origin China
- Category Shower Faucets
Details
Includes | Stretchable Metal Hose, Wall Bar |
Item | Slide Bar Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Stainless |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Description
Premium Hand Shower,3-Setting Slide Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- DANCO Cover Drain Clip Shower3-3/8In (88923)
- STREAMLINE 5/8" NOM C Copper Dimple Stop Coupling (W 10157)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Delta Shower Faucets