Shop All Showerheads and Tub Faucets
Delta
Slide Bar Hand Shower, Chrome, Wall
Mfr # 57530
Zoro # G7822685
original price:
$284.38
10% off
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 69" Hose
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 57530
- Zoro # G7822685
- UPC # 034449631013
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 26-15/16" |
Details
Includes | 69" Hose |
Item | Slide Bar Hand Shower |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1 / CSA B125.1, EPA WaterSense |
Description
Premium Single-Setting Slide Bar Hand Sh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- THRIFCO PLUMBING 3/4 X 5-1/2 Inch Brass Nipple (5320034)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- DELTA Stryke Four Hole Roman Tub Trim (T4777-BL)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome, Wall (T14238)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- DELTA Monitor, 13 Series T/S Trim (T13422)
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- PULSE SHOWERSPAS Shower System, Black, Wall (1017-B)
- Delta Showerheads and Tub Faucets