Shop All Showerhead and Tub Accessories
Delta
Single Knob Handle Kit
Mfr # RP17451
Zoro # G3307276
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Material of Construction Plastic
- Length (In.) 2-1/2
- For Use With Delta 600 Series Single Lever Tub/Shower Faucets
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP17451
- Zoro # G3307276
- UPC # 34449218917
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2-1/2 |
Size | 2-1/2 in x 2-1/8 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Type | Faucet |
Material of Construction | Plastic |
For Use With | Delta 600 Series Single Lever Tub/Shower Faucets |
Material | Acrylic |
Handle Type | Single Handle Knob |
Tub and Shower Category | Shower Handles |
Item | Handle Repair Part Faucet |
Fits Brand | Delta |
Sub-Category | Faucet Handles |
Use With Water Temp. | Hot/Cold |
Weight | 0.31 lb |
Series | Other |
Mfr. Series | Excluded |
Handle | Single Handle Knob |
Function | Repair Part |
Description
Single Knob Handle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Pivot Paper Holder Brushed Nickel (YB5108BN)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- BELIMO Valve 3/4" 2Wayvlv 4.7Cv Chrplt Trim (B217B)
- ZORO SELECT Brass Cross, FNPT, 1" Pipe Size (22UL22)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Sleeve for use with RP6081, Chrome (RP6081)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- DELTA Ashlyn 6-Setting 3-Port Diverter Trim (T11964-BL)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- Delta Showerhead and Tub Accessories