Shop All Kitchen Faucets
Delta
Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet
Mfr # 141-DST
Zoro # G8796002
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 141-DST
- Zoro # G8796002
- UPC # 034449587877
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 8.63 |
Width | 2.28 |
Spout Length | 9-3/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 10.81 |
Overall Width (In.) | 2.28 |
Overall Height (In.) | 8.63 |
Depth (In.) | 10.81 |
Description
Single,Handle Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- SLOAN Sloan 110 Ess Flush Valve (3770100)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- ZURN Repair Kit, Reduce Valve, 3 In (RK3-500XL)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- DELTA Leland Single Handle Pull-Down Bar / Prep Faucet with Touch2O Technology (9678T-SP-DST)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-AR-PR-DST)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- Delta Kitchen Faucets & Accessories