Shop All Kitchen Faucets
Delta
Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet
Mfr # 101LF-WF
Zoro # G1107368
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 101LF-WF
- Zoro # G1107368
- UPC # 34449694704
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8 |
Depth (In.) | 9.31 |
Overall Width (In.) | 2 |
Overall Height (In.) | 7.81 |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Single Handle Kitchen Faucet |
Valve Type | Stainless Steel Ball |
Residential / Commercial | Commercial |
Flow Rate (GPM) | 1.80 |
Series | 134 / 100 / 300 / 400 Series |
CEC Compliant | T |
Weight | 2.83 lb |
Description
Item Single Handle Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA HydraChoice® Body Spray - Spray Head Venetian Bronze (SH5000-RB)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- ANVIL 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310547005)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- DELTA 8" Mount, Commercial 3 Hole Two Handle, Kitchen Faucet (B2310LF)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-DST)
- KINGSTON Manual, 8" Mount, 2 Hole KF200 8" Adjustable Centers Wall Mount K (KF200)
- Delta Kitchen Faucets & Accessories