Shop All Kitchen Faucets
Delta
Single Hole Only Mount, Commercial 1 Hole Faucet
Mfr # 87T105
Zoro # G0600498
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 0.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 87T105
- Zoro # G0600498
- UPC # 55870282872
- Country of Origin Canada
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Single Hole Mount |
Item | Faucet |
Residential / Commercial | Commercial |
Description
Item Single Hole Metering Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- THRIFCO PLUMBING 1/2 X 1/4 Brass Bushing (9318059)
- LEGEND VALVE 6" GALV CAP (352-493)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-CZ-PR-DST)
- DELTA Single, Handle Pulldown Kitchen (P7919LF-SS)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- DELTA Charmaine P/D Kit Fct Cm (19962Z-SD-DST)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- Delta Kitchen Faucets & Accessories