Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Vessel Lavatory Faucet, Venetian Bronze
Mfr # 759-RB-DST
Zoro # G4015232
product price: $377.02
/ea
Free Shipping & Returns
$377.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Venetian Bronze
- Handle Type Single Handle Lever
- Weight 3.994 lb
- Overall Height (In.) 14.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 759-RB-DST
- Zoro # G4015232
- UPC # 34449776738
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 14.56 |
Height | 14.56 |
Width | 2 |
Depth (In.) | 6.75 |
Overall Width (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 6.75 |
Spout Length | 6-1/8 |
Details
Number of Holes | Single hole installation |
Finish | Venetian Bronze |
Handle Type | Single Handle Lever |
Weight | 3.994 lb |
Valve Type | Euromotion DIAMOND(TM) Valve |
Flow Rate (GPM) | 1.2 |
Type | Faucet |
Item | Vessel Lavatory Faucet |
CEC Compliant | T |
Series | Trinsic® |
Function | Lavatory |
Handle | Single Handle Lever |
GPM | 1.2 |
Mfr. Series | Excluded |
Description
Delta Trinsic Single Handle Vessel Bathroom Faucet Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dual Thread Aerator 1.8 GPM, PK12 (A01070)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- US HARDWARE Bath Tub Pop Stop Wht Plstc (P-1357C)
- ZURN 4" Mount, Battery Powered Sensor Faucet, Chrome plated (Z6915-XL-CWB)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFHDF)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4774-CZFL)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LVR TCUP, 1/4 TURN, PLASTIC, RUBBED B (PF223541)
- Delta Bathroom Sink Faucets