Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Vessel Lavatory Faucet, Matte Black
Mfr # 759-BL-DST
Zoro # G4022250
product price: $382.97
/ea
Free Shipping & Returns
$382.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Matte Black
- Handle Type Single Handle Lever
- Weight 4.206 lb
- Overall Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 759-BL-DST
- Zoro # G4022250
- UPC # 34449839402
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 2 |
Spout Length | 6-1/8 |
Depth (In.) | 6.75 |
Overall Height (In.) | 14.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | Single hole installation |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Weight | 4.206 lb |
Valve Type | Euromotion DIAMOND(TM) Valve |
Series | Trinsic |
CEC Compliant | T |
Item | Vessel Lavatory Faucet |
Flow Rate (GPM) | 1.2 |
Description
Delta Trinsic Single Handle Vessel Bathroom Faucet Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- PARKER String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK (K5B10G)
- THRIFCO PLUMBING 1/2 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bo (5244340)
- GREENLEAF Nylon Hex Plug 1 1/4" Male Npt (F1014)
- DELTA Bathroom Faucet (3532LF-RBMPU)
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- DELTA Trinsic Escutcheon Champagne Bronze (RP100091CZ)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3559-RBMPU-DST)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome (B-2867-04)
- Delta Bathroom Sink Faucets & Accessories