Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Vessel Lavatory Faucet, Chrome
Mfr # 759-DST
Zoro # G4009772
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Handle Type Single Handle Lever
- Weight 3.994 lb
- Flow Rate (GPM) 1.2
- Valve Type Euromotion DIAMOND(TM) Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 759-DST
- Zoro # G4009772
- UPC # 34449776721
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2 |
Spout Length | 6-1/8 |
Depth (In.) | 6.75 |
Overall Height (In.) | 14.56 |
Details
Number of Holes | Single hole installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 3.994 lb |
Flow Rate (GPM) | 1.2 |
Item | Vessel Lavatory Faucet |
Valve Type | Euromotion DIAMOND(TM) Valve |
CEC Compliant | T |
Series | Trinsic |
Description
Delta Trinsic Single Handle Vessel Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/8 in Pipe Size (8040H008)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze (759-CZ-DST)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished Brass (B2596LF-PB)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500170.002)
- Delta Bathroom Sink Faucets & Accessories