Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Single Hole Lavatory Faucet, Stainless
Mfr # 559HA-SS-DST
Zoro # G4019371
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Stainless
- Handle Type Single Handle Lever
- Weight 4.1 lb
- Overall Width (In.) 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559HA-SS-DST
- Zoro # G4019371
- UPC # 34449776707
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 3.66 |
Height | 8.88 |
Overall Height (In.) | 8.88 |
Length | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5-9/16 |
Width | 3.66 |
Depth (In.) | 7 |
Details
Number of Holes | Single hole installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 4.1 lb |
Type | Faucet |
Series | Trinsic® |
CEC Compliant | T |
Valve Type | Euromotion DIAMOND(TM) Valve |
Flow Rate (GPM) | 1.20 |
Item | Single Hole Lavatory Faucet |
GPM | 1.20 |
Handle | Single Handle Lever |
Function | Lavatory |
Mfr. Series | Excluded |
Description
Delta Trinsic Single Handle High-Arc Bathroom Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300033008)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11741)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- DELTA Two Handle Wall Mounted Tub Filler (T5799-BLWL)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C331)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Matte Black (559HA-BL-DST)
- Delta Bathroom Sink Faucets