Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Single Hole Lavatory Faucet, Matte Black
Mfr # 559HA-BL-DST
Zoro # G4026049
product price: $342.97
/ea
Free Shipping & Returns
$342.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Matte Black
- Handle Type Single Handle Lever
- Weight 4.038 lb
- Overall Height (In.) 8.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559HA-BL-DST
- Zoro # G4026049
- UPC # 34449839433
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 8.88 |
Length | 7 |
Depth (In.) | 7 |
Spout Length | 5-9/16 |
Overall Width (In.) | 3.66 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 3.66 |
Height | 8.88 |
Details
Number of Holes | Single hole installation |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Weight | 4.038 lb |
Flow Rate (GPM) | 1.20 |
Series | Trinsic® |
Item | Single Hole Lavatory Faucet |
Type | Faucet |
CEC Compliant | T |
Valve Type | Euromotion DIAMOND(TM) Valve |
Function | Lavatory |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
GPM | 1.20 |
Description
Delta Trinsic Single Handle Bathroom Faucet Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Street Elbow (26056)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- KOHLER Drain Assembly (1381626-0)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- DELTA Single Handle Bar/Prep Faucet (1997LF-PN)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-APC-2)
- Delta Bathroom Sink Faucets