Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # DEMD-312LF
Zoro # G6394676
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Chrome
- Handle Type Electronic
- Weight 4.95 lb
- Spout Length 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # DEMD-312LF
- Zoro # G6394676
- UPC # 055870412002
- Country of Origin Israel
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 3-1/2 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 2 |
Overall Height (In.) | 6 |
Depth (In.) | 5.25 |
Details
Number of Holes | Single hole installation |
Finish | Chrome |
Handle Type | Electronic |
Weight | 4.95 lb |
Item | Single Hole Lavatory Faucet |
Series | DEMD |
CEC Compliant | T |
Flow Rate (GPM) | 0.50 |
Description
Delta Demd Electronic BT Lavatory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 160 (82401)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (458020)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (P136LF-BN)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-PP)
- DELTA Bathroom Faucet (3532LF-SSMPU)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- Delta Bathroom Sink Faucets & Accessories