Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # DEMD-211LF
Zoro # G6394588
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Chrome
- Handle Type Electronic
- Weight 6.85 lb
- Valve Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # DEMD-211LF
- Zoro # G6394588
- UPC # 055870393615
- Country of Origin Israel
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Number of Holes | Single hole installation |
Finish | Chrome |
Handle Type | Electronic |
Weight | 6.85 lb |
Valve Type | Electronic |
Type | Faucet |
Item | Single Hole Lavatory Faucet |
CEC Compliant | T |
Series | DEMD |
Flow Rate (GPM) | 0.50 |
Mfr. Series | NoLeadBrass |
Handle | Electronic |
Function | Lavatory |
GPM | 0.50 |
Description
Delta Demd Electronic BT Gooseneck Lav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50001774-001 1/2" Npt. 5" (50001774-0)
- KOHLER Manual Flushometer Valve For 1.28 Gpf Toilet (76321-CP)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC20)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2532LF-SSMPU)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- KOHLER Purist Lav Faucet (14410-3-SN)
- Delta Bathroom Sink Faucets