Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze
Mfr # 559HA-CZ-DST
Zoro # G4041150
product price: $337.68
/ea
Free Shipping & Returns
$337.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Champagne Bronze
- Handle Type Single Handle Lever
- Weight 4.29 lb
- Overall Width (In.) 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559HA-CZ-DST
- Zoro # G4041150
- UPC # 34449776677
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 3.66 |
Length | 7 |
Spout Length | 5-9/16 |
Depth (In.) | 7 |
Overall Height (In.) | 8.88 |
Width | 3.66 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 8.88 |
Details
Number of Holes | Single hole installation |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Weight | 4.29 lb |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Valve Type | Euromotion DIAMOND(TM) Valve |
Item | Single Hole Lavatory Faucet |
Type | Faucet |
Series | Trinsic® |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
GPM | 1.20 |
Function | Lavatory |
Description
Delta Trinsic Single Handle High-Arc Bathroom Faucet Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (867-415SR)
- KORKY Toilet Flapper, Rubber, Red, PK3 (2001TP)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007133)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1/2 In (1PPE2)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-MPU)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3549LF-WFLGHDF)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- ZURN Sensor Faucet (Z6913-XL-MV)
- Delta Bathroom Sink Faucets & Accessories