Shop All Bathroom Sink Faucets
Delta
Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless
Mfr # T4776-SSFL
Zoro # G3999674
product price: $1,936.83
/ea
Free Shipping & Returns
$1,936.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole installation
- Finish Stainless
- Handle Type Single Handle Lever
- Weight 23.004 lb
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4776-SSFL
- Zoro # G3999674
- UPC # 34449887595
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 10.84 |
Spout Length | 9-23/32 |
Width | 11.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 10.84 |
Overall Width (In.) | 11.19 |
Overall Height (In.) | 42.91 |
Height | 42.91 |
Details
Number of Holes | Single hole installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 23.004 lb |
Type | Faucet |
Item | Floor-Mount Tub Filler Faucet |
Series | Stryke® |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Handle | Single Handle Lever |
Function | Tub Filler |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
Delta Stryke Freestanding Tub Filler Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- KOHLER Spray Assembly (1259236-VS)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-454)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- DELTA Stryke Widespread Faucet (357756-MPU-DST)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- DELTA Roman Tub Trim (T2764-RB)
- DELTA 22 (590-PALGHDF)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- Delta Bathroom Sink Faucets